Beli air hose reel 15m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
- KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)atribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- SAMOA Individually Enclosed Hose Reel RM-12CL Series (Selang Air / Selang Gulung Otomatis)Deskripsi:Corrosion resistant aluminium enclosure form a very rigid and stable structure, with light weight and attractive design. Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose. Full port shaft and swivel for no restrictions. Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life. Large effective radial latching area for easier operation. Positionable mounting brackets to accommodate any method of mounting. Two large lateral service windows facilitate common maintenance operations. Hose reels with hose include 0,8 m inlet hose.system in polymer to reduce noise. Large service panel allows hose reel maintenance without dismounting it. Wide hose outlet aids rolling, reduces piling up and premature wear of the hose. Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose. Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life. Hose reels with hose include 0,8 m inlet hose. Model with 10 m 3/8" hose for AIR / WATER / COOLANT.atribut:
- Installation Options: Floor, Wall, Ceiling, Tank
- COXREELS Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)Deskripsi:Compact air or water spring-return hose reels hold shorter or smaller diameter hoses and are sized to fit in limited spaces. These reels are all-steel with powder-coated finish and include full-flow shafts and swivel inlets. These low-pressure (up to 500 psi) reels mount to the floor, wall, ceiling, or on a truck, and the guide arms adjust to two positions. Compact hose reels are used with air or water hoses with pneumatic tools, in auto or fleet service centers, and in machine shops.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Bearing Construction: Permanently Lubricated
- Drive Type: Spring Return
- Fasteners Included: No
- Hose Reel Primary Application: Air; Water
- Hose Reel Type: Wall Mount Hose Reel
- Includes Leader Hose: No
- Latch Type: Locking
- Maximum Operating Pressure: 300
- Mount Hole Diameter (inch): 1/2
- Number of Mount Holes: 4
- Reel Color: Blue
- Reel Finish: Powder Coated
- Reel Material: Steel
- Standards: CE
- Swivel Inlet Type: NPT
- Swivel Material: Brass
- TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Length (m): 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal)atribut:
- Square Drive: 19.0 mm (3/4 inch)
- Accessories: Pin, O-ring
- Overall Length (mm): 75
- WESTWARD Impact Bit Socket (Mata Sock Hexagonal)Deskripsi:These hex impact socket bits come with a hex bit on one end that fits the hexagonal-shaped indentation in the fastener head.atribut:
- Material: Alloy Steel
- Drive Type: Impact
- Drive Size (inch): 3/4
- Finish: Black Oxide
- Impact Rated: Yes
- Insulated: No
- Magnetized Tip: No
- Overall Length (inch): 3 1/2
- Tip Style: Hex
- UNSPSC: 27111704
- REELCRAFT Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)Deskripsi:Compact air or water spring-return hose reels hold shorter or smaller diameter hoses and are sized to fit in limited spaces. These reels are all-steel with powder-coated finish and include full-flow shafts and swivel inlets. These low-pressure (up to 500 psi) reels mount to the floor, wall, ceiling, or on a truck, and the guide arms adjust to two positions. Compact hose reels are used with air or water hoses with pneumatic tools, in auto or fleet service centers, and in machine shops.atribut:
- UNSPSC: 40142121
- Corrosion-Resistant: Yes
- Drive Type: Spring Return
- Enclosed: No
- Hose Reel Primary Application: Air; Water
- Number of Mount Holes: 4
- Speed Limited Retraction: No
- REELCRAFT Pre-Rinse, Garden & Potable Water Spring-Return Hose Reel (Selang Gulung Otomatis / Selang Air)Deskripsi:Enclosed garden spring-return hose reels are lighter weight for medium-duty continuous operation using garden hoses. The corrosion-proof, polypropylene case resists most acids, alkalis, and UV rays. The enclosed reel protects the hose, the reel, and the components inside from outdoor exposure. These low-pressure (up to 500 psi) hose reels mount on exterior walls. Enclosed spring-return hose reels have garden-style hose ends to connect water hoses for watering or spraying commercial and residential landscaping and gardens.atribut:
- UNSPSC: 40142121
- Bearing Construction: Permanently Lubricated
- Corrosion Resistant: Yes
- Drive Type: Spring Return
- Fitting Size (inch): 3/4x3/4
- Fitting Type: GHT x GHT
- Hose Color: Red
- Hose Cover Material: Rubber
- Hose Inside Diameter (inch): 3/4
- Hose Length (ft): 35
- Hose Reel Primary Application: Garden Hoses
- Latch Type: Spring Loaded
- Maximum Operating Pressure (psi): 200
- Min-Max Operating Temperature (°F): 32 to 150
- Number of Mount Holes: 4
- Overall (Width x Length x Height) (inch): 7x19 3/4x20 1/4
- Pedestal Type: Single Pedestal
- Reel Finish: Powder Coated
- Reel Material: Steel
- Reel Width (inch): 7
- Speed Limited Retraction: No
- TRUSCO Auto Air Reelatribut:
- Material: Main body:Plastic, Hose:Polyurethane (Mesh)
- Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
- Primary Hose Total Length (m): 1
- Secondary Hose Total Length (m): 12
- Width (mm): 158
- Depth (mm): 360
- Height (mm): 260
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- HATAYA Automatic Winding Hose Reel Water MacDeskripsi:A self-winding reel for water that can easily wind up long hoses. A stopper that stops the hose at the required length is convenient. Because it is installed on the ceiling or wall, the workplace and floor are always clean and comfortable. Stand type convenient for installation. With a swing function of 40 degrees left and right.atribut:
- Dimensions (Width x Depth x Height) (mm): 181x476x440
- reeling Method: Automatic
- Hose Length (m): 1.5
- Caster: None
- Cover: Yes
- Applicable hose inner diameter x outer diameter (Φmm): 12x17
- Suitable Outer Diameter (Φmm): (Faucet) 15
- Connect Fitting (Primary): 3/8 (with 1m hose)
- Applicable hose Length/(m): 15
- Operating Pressure (MPa) : 0.7
- Kenmaster Hose Reel (Gulungan Selang Air)Deskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- SATA Combinable Air Hose Reel (Selang Gulung Otomatis / Selang Angin)Deskripsi:AE3003 Modular Hose Reel Φ8X10M Product Introduction ●Easy installation, one person can complete the entire set of single drum hoisting assembly ●Excellent performance, TPU pipeline uses German BASF raw materials ●Comfortable stretching, the rewinding spring made of high-quality steel has a long life ●Specialized crossbeam, accurate positioning; bolt connection, box fits zero gap ●Durable and corrosion-resistant, the valve core and joints are all made of brassatribut:
- Inlet Pipe Length (m): 0.8
- Maximum Working Pressure (MPa): ≤1.2
- Outlet Pipe Length (m): 10
- Serial Number: AE3003
- Spark Resistance Grade: V0 Level
- Trachea Specifications Inner x Outer Diameter (mm): 8x12
- Working Environment Temperature (°C): -10 -60
- TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Deskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)atribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
Daftar Harga air hose reel 15m Terbaru October 2026
| Chuhatsu Hanbai Air Hose Reel | Rp3.599.900 |
| TRIENS Air Hose Reel (Selang Gulung Otomatis / Selang Angin) | Rp2.599.900 |
| KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin) | Rp949.900 |
| NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin) | Rp1.399.900 |
| SAMOA Individually Enclosed Hose Reel RM-12CL Series (Selang Air / Selang Gulung Otomatis) | Rp17.999.900 |
| COXREELS Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin) | Rp7.499.900 |
| TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin) | Rp3.399.900 |
| TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal) | Rp349.900 |
| WESTWARD Impact Bit Socket (Mata Sock Hexagonal) | Rp539.900 |
| REELCRAFT Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin) | Rp7.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102005880-1.jpg)
/a4P107069364-4.jpg)
/eqP102030530-2.jpg)
/kkP112258740-1.jpg)
/c7P109396439-1.jpg)
/P101000894-1.jpg)
/62P102066218-2.jpg)
/3eP107740122-1.jpg)
/dpP109396493-1.jpg)
/7jP109860271-2.jpg)



/flP105642561-1.jpg)
/jnP112194707-1.jpg)
/5gP103642196-5.jpg)
/dmP101504490-2.jpg)
%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102005873-2.jpg)
/qaP101528946-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)